
Veil Elongated toilet bowl with skirted trapway
Mfr # 28121-0
Zoro # G721666407
product price:Â $593.99
/ea
Free Shipping & Returns
Key Features
Bowl Shape
Elongated
Bowl Depth
28.25 in
Width
14-13/16 in
Material
Vitreous China
Mounting Style
Floor Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28121-0
Zoro #
G721666407
UPC #
195711039507
Country of Origin
China
Dimensions
Bowl Depth
28.25 in
Width
14-13/16 in
Details
Bowl Shape
Elongated
Material
Vitreous China
Mounting Style
Floor Mounted
Collection
Veil
Item
Toilet Bowls
Color
White
Finish
White
Description
Sculpted with flowing and balanced curves, Veil toilets have a bold minimalist style. This Comfort Height bowl is designed with a skirted trapway to make it easy to keep clean and a patented ReadyLock system to save valuable installation time. Pair this bowl with a Veil toilet tank for a beautiful, sleek two-piece toilet.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.