Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Veil Flush Actuator Plate For 2"X6" I

  • Mfr # 6298-0

  • Zoro # G8754101


product price: $155.55
/ea
Free Shipping & Returns

Key Features

For Use With
2"x6" in-wall tank and carrier system
Color/Finish
White
Height
7-3/8 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6298-0
Zoro #
G8754101
UPC #
885612203618
Country of Origin
China

Dimensions

Height
7-3/8 in
Width
13 in

Details

Item
Veil Flush Actuator Plate For 2"X6" I
For Use With
2"x6" in-wall tank and carrier system
Color/Finish
White

Description

Veil Flush Actuator Plate For 2 In.X6 In. I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.