
Veil Intelligent In-Wall Tank
Mfr # 18647-NA
Zoro # G601196789
product price: $1,999.98
/ea
Free Shipping & Returns
Key Features
Width
23-1/4 in
Standards
WaterSense Certified
Flushing Method
Dual Flush
Collection
Veil
ADA Compliance
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18647-NA
Zoro #
G601196789
UPC #
885612514202
Country of Origin
Unknown
Dimensions
Width
23-1/4 in
Details
Standards
WaterSense Certified
Item
In-Wall Tank and Carrier System
Flushing Method
Dual Flush
Collection
Veil
ADA Compliance
Yes
Compliance
CA Drought Compliant; TX Drought Compliant
Gallons Per Flush
0.8, 1.6
Description
This dual-flush in-wall toilet tank and carrier completes the K-76395 Veil Intelligent wall-hung toilet. Designed with a large, easy-access actuator plate opening, the insulated tank is completely concealed within the wall and provides economical water savings with 0.8/1.6 gallon dual flushing.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.