Zoro Homepage

Veil Right-Hand Trip Lever In Matte Black

  • Mfr # 28122-R-BL

  • Zoro # G314539477


product price: $71.36
/ea

Key Features

Length
6.19 in
Height
1.56 in
Color
Black
Width
3.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28122-R-BL
Zoro #
G314539477
UPC #
195711134431
Country of Origin
Unknown

Dimensions

Length
6.19 in
Height
1.56 in
Width
3.69 in

Details

Finish
Matte Black
Color
Black

Description

Sculpted with flowing and balanced curves, Veil toilets have a bold minimalist style. This Veil right-hand trip lever complements the K-28161-RA Veil two-piece Comfort Height toilet.


  • • For use with the K-28161-RA Veil toilet
  • • Genuine Kohler Manufacturing
  • • In Kohler's matte black finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.