Veil Right-Hand Trip Lever In Vibrant Brushed Nickel

  • Mfr # 28122-R-BN

  • Zoro # G414539476


product price: $71.36
/ea

Key Features

Height
1.56 in
Color
Vibrant Brushed Nickel
Width
3.69 in
Length
6.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28122-R-BN
Zoro #
G414539476
UPC #
195711134424
Country of Origin
Unknown

Dimensions

Height
1.56 in
Width
3.69 in
Length
6.19 in

Details

Color
Vibrant Brushed Nickel
Finish
Vibrant Brushed Nickel

Description

Sculpted with flowing and balanced curves, Veil toilets have a bold minimalist style. This Veil right-hand trip lever complements the K-28161-RA Veil two-piece Comfort Height toilet.


  • • For use with the K-28161-RA Veil toilet
  • • Genuine Kohler Manufacturing
  • • In Kohler's vibrant brushed nickel finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.