Zoro Homepage

Veil Tall Vessel/Pedestal Bathroom Sink Basin

  • Mfr # 20703-0

  • Zoro # G301199813


product price: $1,033.05
/ea
Free Shipping & Returns

Key Features

Body Material
Fireclay
Mounting Type
Pedestal
Color
White
Overall Length
16 in
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20703-0
Zoro #
G301199813
UPC #
885612661814
Country of Origin
Unknown

Dimensions

Overall Length
16 in
Overall Width
16 in
Overall Height
15-1/16 in
Bowl Size
15-13/16 in x 15-13/16 in
Bowl Depth
3-15/16 in

Details

Item
Bathroom Sink
Body Material
Fireclay
Mounting Type
Pedestal
Color
White
No. of Bowls
1
Number of Holes
0
ADA Compliant
No
Standards
ASME A112.19.2; ASME, CSA
Collection
Veil
Includes
Drain Assembly; Installation Hardware
Bowl Shape
Circular

Description

Veil's flowing and immaculately balanced curves evoke a sculpted simplicity in tune with contemporary style. This Veil tall vessel sink basin utilizes innovative Supramic technology to create a thin-edged, modern design without sacrificing durability. Enhanced by a high-gloss finish, the basin's sleek, organic shape is easy to clean. Pair it with the Veil pedestal, or place it atop a low vanity for a dramatic above-counter vessel installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.