Zoro Homepage

Veil Toilet tank, 1.28 gpf

  • Mfr # 28141-0

  • Zoro # G821666406


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Color
White
Standards
ASME A112.19.2/CSA B45.1, Calgreen
Mounting Style
Wall-Hung
Height
14.82 in
Width
15.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28141-0
Zoro #
G821666406
UPC #
195711039514
Country of Origin
China

Dimensions

Height
14.82 in
Width
15.02 in

Details

Color
White
Standards
ASME A112.19.2/CSA B45.1, Calgreen
Item
Toilet Tanks
Mounting Style
Wall-Hung

Description

Sculpted with flowing and balanced curves, Veil toilets have a bold minimalist style. This Veil toilet tank features AquaPiston technology that makes each flush more effective, and Revolution 360 swirl flushing technology to keep your bowl clean longer. Pair this tank with a Veil toilet bowl for a beautiful, sleek two-piece toilet.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.