Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Veil Toilet Tank, 1.28 Gpf In Biscuit

  • Mfr # 28141-96

  • Zoro # G414538929


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Width
15 in
Color
Biscuit
Depth
14.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28141-96
Zoro #
G414538929
UPC #
195711066183
Country of Origin
Unknown

Dimensions

Width
15 in
Depth
14.81 in

Details

Color
Biscuit
Finish
Biscuit

Description

Sculpted with flowing and balanced curves, Veil toilets have a bold minimalist style. This Veil toilet tank features AquaPiston technology that makes each flush more effective, and Revolution 360 swirl flushing technology to keep your bowl clean longer. Pair this tank with a Veil toilet bowl for a beautiful, sleek two-piece toilet.


  • • Two-piece design
  • • 1.28 gpf (4.8 lpf)
  • • Left-hand Polished Chrome trip lever
  • • Combines with K-28121 bowl to create a complete K-28161 toilet
  • • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.