Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Veil Trip Lever LH

  • Mfr # 28122-L-2MB

  • Zoro # G212415170


product price: $103.46
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Width
3.69 in
Length
6.19 in
Height
1.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28122-L-2MB
Zoro #
G212415170
UPC #
195711134417
Country of Origin
Unknown

Dimensions

Width
3.69 in
Length
6.19 in
Height
1.56 in

Details

Finish
Vibrant Brushed Moderne Brass

Description

Sculpted with flowing and balanced curves, Veil toilets have a bold minimalist style. This Veil left-handed trip lever complements K-28161and K-28161-HC Veil two-piece Comfort Height toilets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.