Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Veil Trip Lever LH

  • Mfr # 28122-L-BL

  • Zoro # G612415190


product price: $71.36
/ea

Key Features

Width
3.69 in
Finish
Matte Black
Height
1.56 in
Length
6.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28122-L-BL
Zoro #
G612415190
UPC #
195711134400
Country of Origin
Unknown

Dimensions

Width
3.69 in
Height
1.56 in
Length
6.19 in

Details

Finish
Matte Black

Description

Sculpted with flowing and balanced curves, Veil toilets have a bold minimalist style. This Veil left-handed trip lever complements K-28161and K-28161-HC Veil two-piece Comfort Height toilets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.