
Veil Trip Lever LH
Mfr # 28122-L-BN
Zoro # G012415189
product price: $94.29
/ea
Free Shipping & Returns
Key Features
Width
3.69 in
Height
1.56 in
Length
6.19 in
Finish
Vibrant Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28122-L-BN
Zoro #
G012415189
UPC #
195711134394
Country of Origin
Unknown
Dimensions
Width
3.69 in
Height
1.56 in
Length
6.19 in
Details
Finish
Vibrant Brushed Nickel
Description
Sculpted with flowing and balanced curves, Veil toilets have a bold minimalist style. This Veil left-handed trip lever complements K-28161and K-28161-HC Veil two-piece Comfort Height toilets.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.