Veil Two-piece elongated toilet with skirted trapway, 1.28 gpf

  • Mfr # 28161-0

  • Zoro # G421666752


product price:  $913.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
28.25 in
Height
31.01 in
Color
White
Mounting Style
Floor-Mount
Width
15.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28161-0
Zoro #
G421666752
UPC #
195711060259
Country of Origin
China

Dimensions

Length (In.)
28.25 in
Height
31.01 in
Width
15.02 in

Details

Color
White
Mounting Style
Floor-Mount
Item
Toilets
Standards
ADA Compliant, ASME A112.19.2/CSA B45.1, Calgreen, California Title24, CEC Compliant, CSA Compliant, OBC Compliant, WaterSense Certified

Description

Sculpted with flowing and balanced curves, Veil toilets have a bold minimalist style. This Veil two-piece Comfort Height toilet features Revolution 360 swirl flushing technology to keep your bowl cleaner longer. The skirted trapway is not only attractive but makes cleaning so much easier, and our patented ReadyLock system saves valuable installation time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.