Veil Two-Piece Elongated Toilet With Skirted Trapway, 1.28 Gpf In Biscuit

  • Mfr # 28161-96

  • Zoro # G914539150


product price:  $912.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Color
Biscuit
Width
15 in
Depth
31 in
Standards
Watersense Listed;ADA Compliant
Length (In.)
28.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28161-96
Zoro #
G914539150
UPC #
195711097668
Country of Origin
Unknown

Dimensions

Width
15 in
Depth
31 in
Length (In.)
28.25 in

Details

Color
Biscuit
Standards
Watersense Listed;ADA Compliant
Finish
Biscuit

Description

Sculpted with flowing and balanced curves, Veil toilets have a bold minimalist style. This Veil two-piece Comfort Height toilet features Revolution 360 swirl flushing technology to keep your bowl cleaner longer. The skirted trapway is not only attractive but makes cleaning so much easier, and our patented ReadyLock system saves valuable installation time.


  • • Two-piece design
  • • Elongated bowl offers added room and comfort
  • • Comfort Heightfeature offers chair-height seating that makes sitting down and standing up easier for most adults
  • • 1.28 gpf (4.8 lpf)
  • • Left-hand Polished Chrome trip lever
  • • 2-1/8" (54 mm) glazed trapway
  • • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • • Fully skirted trapway simplifies cleaning
  • • Sanitary guard where bowl and tank meet for ease of cleaning
  • • Patented ReadyLock installation system, a simple solution for skirted toilets, saves time, hassle, and eliminates the need to drill into the floor for standard 12" (305 mm) rough-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.