
Veil Wall Hung Eb Bowl
Mfr # 31539-0
Zoro # G810471363
product price: $680.40
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.
Key Features
Width
15 in
Length
21.81 in
Standards
ADA Compliant; WaterSense Listed
Color
White
Faucet Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31539-0
Zoro #
G810471363
UPC #
885612954244
Country of Origin
Unknown
Dimensions
Width
15 in
Length
21.81 in
Depth
13.25 in
Details
Standards
ADA Compliant; WaterSense Listed
Color
White
Faucet Finish
White
Description
The Veil wall-hung compact-elongated toilet saves precious bathroom space while still providing the comfort of a traditional elongated bowl. A skirted trapway makes your toilet easy to clean and gives Veil a sleek, seamless look, and a Quiet-Close toilet seat provides a smooth close without slamming.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.