Venza 1H P/B Vlv Fct Trim Polished Chrome

  • Mfr # TS28129-4-CP

  • Zoro # G604846087


product price:  $95.43
/ea
Free Shipping & Returns

Key Features

Depth
6.5 in.
Color
Polished Chrome
Height
6.5 in.
Length
4.3125 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TS28129-4-CP
Zoro #
G604846087
UPC #
885612965493
Country of Origin
Unknown

Dimensions

Depth
6.5 in.
Height
6.5 in.
Length
4.3125 in.

Details

Finish
Polished Chrome
Item
Venza Rite-Temp Pressure-balancing valve trim
Color
Polished Chrome

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.