Venza 2H Wdsprd Lav Fct Matte Black, 0.5 gpm

  • Mfr # 28125-4N-BL

  • Zoro # G604846032


product price: $393.26
/ea
Free Shipping & Returns

Key Features

Depth
16 in.
Length
5.5 in.
Height
8 in.
Material
Brass
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28125-4N-BL
Zoro #
G604846032
UPC #
885612967244
Country of Origin
Unknown

Dimensions

Depth
16 in.
Length
5.5 in.
Height
8 in.

Details

Finish
Matte Black
Material
Brass
Color
Matte Black
Item
Venza Widespread bathroom sink faucet, 0.5 gpm

Description

Venza Widespread bathroom sink faucet, 0.5 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.