
Venza 2H Wdsprd Lav Fct Matte Black, 1.0 gpm
Mfr # 28125-4K-BL
Zoro # G004846113
product price: $393.26
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Height
8 in.
Depth
16 in.
Length
5.5 in.
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28125-4K-BL
Zoro #
G004846113
UPC #
885612967213
Country of Origin
Unknown
Dimensions
Height
8 in.
Depth
16 in.
Length
5.5 in.
Details
Item
Venza Widespread bathroom sink faucet, 1.0 gpm
Finish
Matte Black
Color
Matte Black
Material
Brass
Description
Venza Widespread bathroom sink faucet, 1.0 gpm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.