
Venza 2H Wdsprd Lav Fct Polished Chrome, 0.5 gpm
Mfr # 28125-4N-CP
Zoro # G004846373
product price:Â $291.30
/ea
Free Shipping & Returns
Key Features
Length
5.5 in.
Depth
16 in.
Height
8 in.
Color
Polished Chrome
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28125-4N-CP
Zoro #
G004846373
UPC #
885612967220
Country of Origin
Unknown
Dimensions
Length
5.5 in.
Depth
16 in.
Height
8 in.
Details
Finish
Polished Chrome
Item
Venza Widespread bathroom sink faucet, 0.5 gpm
Color
Polished Chrome
Material
Brass
Description
Venza Widespread bathroom sink faucet, 0.5 gpm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.