Venza 2H Wdsprd Lav Fct Polished Chrome, 1.2 gpm

  • Mfr # 28125-4-CP

  • Zoro # G304846134


product price:  $291.30
/ea
Free Shipping & Returns

Key Features

Length
5.5 in.
Height
8 in.
Material
Brass
Color
Polished Chrome
Depth
16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28125-4-CP
Zoro #
G304846134
UPC #
885612967169
Country of Origin
Unknown

Dimensions

Length
5.5 in.
Height
8 in.
Depth
16 in.

Details

Item
Venza Widespread bathroom sink faucet, 1.2 gpm
Material
Brass
Color
Polished Chrome
Finish
Polished Chrome

Description

Venza Widespread bathroom sink faucet, 1.2 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.