Venza 2H Wdsprd Lav Fct Vibrant Brushed Nickel, 0.5 gpm

  • Mfr # 28125-4N-BN

  • Zoro # G804846061


product price:  $393.26
/ea
Free Shipping & Returns

Key Features

Length
5.5 in.
Depth
16 in.
Height
8 in.
Color
Vibrant Brushed Nickel
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28125-4N-BN
Zoro #
G804846061
UPC #
885612967237
Country of Origin
Unknown

Dimensions

Length
5.5 in.
Depth
16 in.
Height
8 in.

Details

Item
Venza Widespread bathroom sink faucet, 0.5 gpm
Color
Vibrant Brushed Nickel
Material
Brass
Finish
Vibrant Brushed Nickel

Description

Venza Widespread bathroom sink faucet, 0.5 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.