Venza 2H Wdsprd Lav Fct Vibrant Brushed Nickel, 1.0 gpm

  • Mfr # 28125-4K-BN

  • Zoro # G304846103


product price:  $393.26
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Nickel
Material
Brass
Length
5.5 in.
Height
8 in.
Depth
16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28125-4K-BN
Zoro #
G304846103
UPC #
885612967206
Country of Origin
Unknown

Dimensions

Length
5.5 in.
Height
8 in.
Depth
16 in.

Details

Color
Vibrant Brushed Nickel
Finish
Vibrant Brushed Nickel
Material
Brass
Item
Venza Widespread bathroom sink faucet, 1.0 gpm

Description

Venza Widespread bathroom sink faucet, 1.0 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.