
Venza Centerset Lav Faucet, 0.5 GPM Matte Black
Mfr # 28124-4N-BL
Zoro # G604845929
product price: $203.06
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Height
8.6875 in.
Length
5.5 in.
Depth
4 in.
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28124-4N-BL
Zoro #
G604845929
UPC #
885612965868
Country of Origin
Unknown
Dimensions
Height
8.6875 in.
Length
5.5 in.
Depth
4 in.
Details
Item
Venza Centerset bathroom sink faucet, 0.5 gpm
Finish
Matte Black
Color
Matte Black
Material
Brass
Description
Venza Centerset bathroom sink faucet, 0.5 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.