Venza Centerset Lav Faucet, 0.5 GPM Vibrant Brushed Nickel

  • Mfr # 28124-4N-BN

  • Zoro # G504845920


product price:  $203.06
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Nickel
Material
Brass
Length
5.5 in.
Depth
4 in.
Height
8.6875 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28124-4N-BN
Zoro #
G504845920
UPC #
885612965851
Country of Origin
Unknown

Dimensions

Length
5.5 in.
Depth
4 in.
Height
8.6875 in.

Details

Item
Venza Centerset bathroom sink faucet, 0.5 gpm
Finish
Vibrant Brushed Nickel
Color
Vibrant Brushed Nickel
Material
Brass

Description

Venza Centerset bathroom sink faucet, 0.5 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.