
Venza Centerset Lav Faucet, 1.0 GPM Polished Chrome
Mfr # 28124-4K-CP
Zoro # G204845923
product price: $150.41
/ea
Free Shipping & Returns
Key Features
Color
Polished Chrome
Length
5.5 in.
Height
8.6875 in.
Depth
4 in.
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28124-4K-CP
Zoro #
G204845923
UPC #
885612965813
Country of Origin
Unknown
Dimensions
Length
5.5 in.
Height
8.6875 in.
Depth
4 in.
Details
Item
Venza Centerset bathroom sink faucet, 1.0 gpm
Finish
Polished Chrome
Color
Polished Chrome
Material
Brass
Description
Venza Centerset bathroom sink faucet, 1.0 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.