Zoro Homepage

Venza Centerset Lav Faucet, 1.2 GPM Matte Black

  • Mfr # 28124-4-BL

  • Zoro # G904846480


product price: $203.06
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Length
5.5 in.
Height
8.6875 in.
Depth
4 in.
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28124-4-BL
Zoro #
G904846480
UPC #
885612965806
Country of Origin
Unknown

Dimensions

Length
5.5 in.
Height
8.6875 in.
Depth
4 in.

Details

Item
Venza Centerset bathroom sink faucet, 1.2 gpm
Finish
Matte Black
Color
Matte Black
Material
Brass

Description

Venza Centerset bathroom sink faucet, 1.2 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.