Venza Centerset Lav Faucet, 1.2 GPM Vibrant Brushed Nickel

  • Mfr # 28124-4-BN

  • Zoro # G704846475


product price:  $203.06
/ea
Free Shipping & Returns

Key Features

Color
Vibrant Brushed Nickel
Height
8.6875 in.
Material
Brass
Length
5.5 in.
Depth
4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28124-4-BN
Zoro #
G704846475
UPC #
885612965790
Country of Origin
Unknown

Dimensions

Height
8.6875 in.
Length
5.5 in.
Depth
4 in.

Details

Item
Venza Centerset bathroom sink faucet, 1.2 gpm
Finish
Vibrant Brushed Nickel
Color
Vibrant Brushed Nickel
Material
Brass

Description

Venza Centerset bathroom sink faucet, 1.2 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.