Venza Rite-Temp Shower Trim Kit, Without Showerhead In Matte Black

  • Mfr # TLS28128-4-BL

  • Zoro # G514595211


product price: $86.70
/ea
Free Shipping & Returns

Key Features

Length
5.81 in
Color
Black
Depth (In.)
6.5 in
Width (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLS28128-4-BL
Zoro #
G514595211
UPC #
195711168986
Country of Origin
Unknown

Dimensions

Length
5.81 in
Depth (In.)
6.5 in
Width (In.)
6.5 in

Details

Finish
Matte Black
Color
Black

Description

Combining simple, architectural forms with sensual lines, the Venza bathroom faucet collection blends organic design elements with crisp, minimal geometry. This shower faucet trim kit exemplifies the Venza collections contours. Pair this trim with a with a Venza showerhead and Rite-Temp valve.


  • • A single handle controls both on/off activation and temperature setting
  • • Box includes: Shower arm and flange, faceplate with lever handle
  • • Showerhead sold separately
  • • Coordinates with other products in the Venza collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.