Venza Rite-Temp Shower Trim Kit, Without Showerhead In Polished Chrome

  • Mfr # TLS28128-4-CP

  • Zoro # G014595179


product price:  $59.77
/ea

Key Features

Depth (In.)
6.5 in
Color
Polished Chrome
Length
5.81 in
Width (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLS28128-4-CP
Zoro #
G014595179
UPC #
195711169006
Country of Origin
Unknown

Dimensions

Depth (In.)
6.5 in
Length
5.81 in
Width (In.)
6.5 in

Details

Finish
Polished Chrome
Color
Polished Chrome

Description

Combining simple, architectural forms with sensual lines, the Venza bathroom faucet collection blends organic design elements with crisp, minimal geometry. This shower faucet trim kit exemplifies the Venza collections contours. Pair this trim with a with a Venza showerhead and Rite-Temp valve.


  • • A single handle controls both on/off activation and temperature setting
  • • Box includes: Shower arm and flange, faceplate with lever handle
  • • Showerhead sold separately
  • • Coordinates with other products in the Venza collection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.