Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Venza Single Control Lav Faucet, 0.5Gpm Vibrant Brushed Nickel

  • Mfr # 28126-4N-BN

  • Zoro # G404846263


product price: $237.71
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Vibrant Brushed Nickel
Length
5.5 in.
Height
8 in.
Depth
6 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28126-4N-BN
Zoro #
G404846263
UPC #
885612965943
Country of Origin
Unknown

Dimensions

Length
5.5 in.
Height
8 in.
Depth
6 in.

Details

Material
Brass
Color
Vibrant Brushed Nickel
Finish
Vibrant Brushed Nickel
Item
Venza Single-handle bathroom sink faucet, 0.5 gpm

Description

Venza Single-handle bathroom sink faucet, 0.5 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.