Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Venza Single-function showerhead, 1.5 gpm

  • Mfr # 33597-H-BL

  • Zoro # G021665872


product price: $46.65
/ea

Key Features

Mounting Type
Wall-Mount
Application
Residential
Height
2.4 in
Length
4.49 in
Standards
ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, WaterSense Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33597-H-BL
Zoro #
G021665872
UPC #
195711168917
Country of Origin
China

Dimensions

Height
2.4 in
Length
4.49 in
Width
4.49 in

Details

Color/Finish
Matte Black
Mounting Type
Wall-Mount
Application
Residential
Item
Showerheads
Standards
ASME A112.18.1/CSA B125.1, Calgreen, CEC Compliant, WaterSense Certified

Description

Combining simple, architectural forms with sensual lines, the Venza bathroom faucet collection blends organic design elements with crisp, minimal geometry. This showerhead exemplifies the Venza collection’s contours. Pair this showerhead with other products in the Venza collection for a coordinated look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.