
Verdera 15" x 30" rectangular framed medicine cabinet
Mfr # 35569-BNL
Zoro # G521665976
product price: $558.99
/ea
Free Shipping & Returns
Key Features
Number of Doors
1
Depth (In.)
5-9/16 in
Number of Shelves
3
Mounting Type
Recessed, Surface-Mount
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35569-BNL
Zoro #
G521665976
UPC #
195711078841
Country of Origin
China
Dimensions
Width (In.)
15 in
Depth (In.)
5-9/16 in
Height (In.)
30 in
Details
Number of Doors
1
Number of Shelves
3
Mounting Type
Recessed, Surface-Mount
Item
Medicine Cabinets & Mirrors
Body Material
Aluminum
Finish
Brushed Nickel
Description
The Verdera framed medicine cabinet combines an elegant fit and finish with quick, easy installation. The optimal storage space, adjustable glass shelves, and mirrored interiors make your daily routine more efficient and less cluttered. The unique half-shelf accessory neatly expands storage space for various sized toiletries.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.