Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verdera 15" x 30" rectangular medicine cabinet

  • Mfr # 35569-NFC-NA

  • Zoro # G221665658


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
4.77 in
Height (In.)
30 in
Mounting Type
Recessed, Surface-Mount
Body Material
Anodized Aluminum
Width (In.)
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35569-NFC-NA
Zoro #
G221665658
UPC #
195711227577
Country of Origin
China

Dimensions

Depth (In.)
4.77 in
Height (In.)
30 in
Width (In.)
15 in

Details

Mounting Type
Recessed, Surface-Mount
Body Material
Anodized Aluminum
Item
Medicine Cabinets & Mirrors

Description

The KOHLER Verdera frameless medicine cabinet combines an elegant fit and finish with quick, easy installation. The optimal storage space, adjustable glass shelves, and mirrored interior make your daily routine more efficient and less cluttered. The unique accessory shelf neatly expands storage space for toiletries of various sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.