Zoro Homepage
This item is Discontinued.
Kohler Verdera 20" X 30" Quick-Storage Medic 99005-R-NA

Verdera 20" X 30" Quick-Storage Medic (Discontinued)

  • Mfr # 99005-R-NA
  • Zoro # G7738453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99005-R-NA
Zoro #
G7738453
UPC #
885612211026
Country of Origin
China

Details

Item
Verdera 20" X 30" Quick-Storage Medic

Description

Verdera 20 In. X 30 In. Quick-Storage Medic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.