Zoro Homepage

Verdera 20" x 34" arched framed medicine cabinet, left-hinged

  • Mfr # 36540-BLL

  • Zoro # G621665777


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum, Tempered Glass
Number of Shelves
2
Number of Doors
1
Mounting Type
Recessed, Surface-Mount
Height (In.)
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36540-BLL
Zoro #
G621665777
UPC #
195711227645
Country of Origin
China

Dimensions

Height (In.)
34 in
Width (In.)
20 in
Depth (In.)
5.5 in

Details

Body Material
Aluminum, Tempered Glass
Number of Shelves
2
Item
Medicine Cabinets & Mirrors
Number of Doors
1
Mounting Type
Recessed, Surface-Mount
Finish
Matte Black
Includes
Installation Hardware Included

Description

The KOHLER Verdera framed medicine cabinet combines elegant fit and finish with quick, easy installation. The optimal storage space, adjustable glass shelves, and mirrored interior make your daily routine more efficient and less cluttered. The unique accessory shelf neatly expands storage space for toiletries of various sizes.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.