Zoro Homepage

Verdera 20" x 40" medicine cabinet

  • Mfr # 28030-NA

  • Zoro # G021665803


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Surface-Mount
Height (In.)
40 in
Body Material
Anodized Aluminum
Depth (In.)
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28030-NA
Zoro #
G021665803
UPC #
195711089557
Country of Origin
United States

Dimensions

Height (In.)
40 in
Width (In.)
20 in
Depth (In.)
4.75 in

Details

Mounting Type
Surface-Mount
Body Material
Anodized Aluminum
Item
Medicine Cabinets & Mirrors

Description

The Verdera medicine cabinet combines an elegant fit and finish with quick, easy installation. A built-in magnifying mirror on the inside of the door is vertically adjustable to accommodate users of varying heights. The door and interior are fully mirrored, and four adjustable glass shelves offer flexible storage. The slow-close door creates a quieter bath environment.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.