
Verdera 22" x 34" rectangular framed medicine cabinet
Mfr # 35570-BLL
Zoro # G821666000
product price: $624.00
/ea
Free Shipping & Returns
Key Features
Body Material
Anodized Aluminum
Depth (In.)
5.5 in
Height (In.)
34 in
Finish
Matte Black
Mounting Type
Recessed, Surface-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35570-BLL
Zoro #
G821666000
UPC #
195711078865
Country of Origin
China
Dimensions
Depth (In.)
5.5 in
Height (In.)
34 in
Width (In.)
22 in
Details
Body Material
Anodized Aluminum
Finish
Matte Black
Mounting Type
Recessed, Surface-Mount
Item
Medicine Cabinets & Mirrors
Description
The Verdera framed medicine cabinet combines an elegant fit and finish with quick, easy installation. The optimal storage space, adjustable glass shelves, and mirrored interior make your daily routine more efficient and less cluttered. The unique half-shelf accessory neatly expands storage space for toiletries of various sizes.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.