Zoro Homepage

Verdera 22" x 34" rectangular framed medicine cabinet

  • Mfr # 35570-CPL

  • Zoro # G321665961


product price: $769.01
/ea
Free Shipping & Returns

Key Features

Height (In.)
34 in
Mounting Type
Recessed, Surface-Mount
Body Material
Anodized Aluminum
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35570-CPL
Zoro #
G321665961
UPC #
195711116659
Country of Origin
China

Dimensions

Height (In.)
34 in
Depth (In.)
5.5 in
Width (In.)
22 in

Details

Mounting Type
Recessed, Surface-Mount
Body Material
Anodized Aluminum
Item
Medicine Cabinets & Mirrors
Finish
Polished Chrome

Description

The Verdera framed medicine cabinet combines an elegant fit and finish with quick, easy installation. The optimal storage space, adjustable glass shelves, and mirrored interior make your daily routine more efficient and less cluttered. The unique half-shelf accessory neatly expands storage space for toiletries of various sizes.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.