
Verdera 34" x 40" medicine cabinet
Mfr # 28032-NA
Zoro # G721666667
product price: $978.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
4.75 in
Mounting Type
Surface-Mount
Height (In.)
40 in
Body Material
Anodized Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28032-NA
Zoro #
G721666667
UPC #
195711089571
Country of Origin
United States
Dimensions
Depth (In.)
4.75 in
Height (In.)
40 in
Width (In.)
34 in
Details
Mounting Type
Surface-Mount
Body Material
Anodized Aluminum
Item
Medicine Cabinets & Mirrors
Description
This Verdera framed medicine cabinet combines an elegant fit and finish with quick, easy installation. A built-in magnifying mirror on the inside of the door is vertically adjustable to accommodate users of varying heights. The door and interior are fully mirrored, and four adjustable glass shelves offer flexible storage. The slow-close door creates a quieter bath environment.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.