
VERDERA FRAMED 15 X 30 SOFT RECTANGLE
Mfr # 35569-BLL
Zoro # G512378618
product price: $559.01
/ea
Free Shipping & Returns
Key Features
Body Material
Anodized Aluminum
Depth (In.)
30 in
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35569-BLL
Zoro #
G512378618
UPC #
195711078834
Country of Origin
Unknown
Dimensions
Width (In.)
15 in
Depth (In.)
30 in
Details
Body Material
Anodized Aluminum
Finish
Matte Black
Description
The Verdera framed medicine cabinet combines an elegant fit and finish with quick, easy installation. The optimal storage space, adjustable glass shelves, and mirrored interiors make your daily routine more efficient and less cluttered. The unique half-shelf accessory neatly expands storage space for various sized toiletries.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.