Zoro Homepage

Verdera Framed 20 X 40 Capsule Mc

  • Mfr # 35574-BGL

  • Zoro # G410471367


product price: $654.00
/ea
Free Shipping & Returns

Key Features

Length (In.)
5.56 in
Depth
40 in
Color
Gold
Material
Anodized Aluminum
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35574-BGL
Zoro #
G410471367
UPC #
195711078995
Country of Origin
Unknown

Dimensions

Length (In.)
5.56 in
Depth
40 in
Width
20 in

Details

Color
Gold
Finish
Moderne Brushed Gold
Material
Anodized Aluminum
ADA Compliant
No

Description

The Verdera framed cabinet combines an elegant fit and finish with quick, easy installation. The optimal storage space, adjustable glass shelves, and mirrored interior make your daily routine more efficient and less cluttered. The unique half-shelf accessory neatly expands storage space for toiletries of various sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.