Zoro Homepage

Verdera Framed 24in Round MC

  • Mfr # 35572-CPL

  • Zoro # G612377610


product price: $920.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width (In.)
24 in
Body Material
Anodized Aluminum
Depth (In.)
24 in
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35572-CPL
Zoro #
G612377610
UPC #
195711116673
Country of Origin
Unknown

Dimensions

Width (In.)
24 in
Depth (In.)
24 in

Details

Body Material
Anodized Aluminum
Finish
Polished Chrome

Description

The Verdera framed medicine cabinet combines an elegant fit and finish with quick, easy installation. The optimal storage space, adjustable glass shelves, and mirrored interior make your daily routine more efficient and less cluttered. The unique half-shelf accessory neatly expands storage space for toiletries of various sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.