Zoro Homepage

Verse 33" X 22" X 9-1/4" Top-Mount D, Top Mount, 1 Hole, Stainless

  • Mfr # 5267-1-NA

  • Zoro # G9206493


product price: $341.44
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Mounting Type
Top
Finish
Stainless
Overall Width
22 in
Overall Height
9-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5267-1-NA
Zoro #
G9206493
UPC #
885612337573
Country of Origin
China

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
9-1/4 in
Bowl Depth
9 in
Faucet Hole Dia.
1-7/16 in
Minimum Cabinet Size
36 in
Bowl Length
13.188 in
Bowl Width
15.688 in

Details

Mounting Type
Top
Finish
Stainless
Number of Holes
1
Item
Verse 33" X 22" X 9-1/4" Top-Mount D
Gauge
18
No. of Bowls
2
Bowl Shape
Rectangular
ADA Compliant
No
Material
Stainless Steel
Number of Faucet Holes Required
1
Drain Location
Center

Description

Verse 33 In. X 22 In. X 9-1/4 In. Top-Mount D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.