
Verticyl 19-3/4" rectangular undermount bathroom sink
Mfr # 2882-42
Zoro # G021666251
product price: $331.99
/ea
Free Shipping & Returns
Key Features
Body Material
Vitreous China
ADA Compliant
Yes
Bowl Shape
Rectangle
Mounting Type
Undermount
Collection
Verticyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2882-42
Zoro #
G021666251
UPC #
195711152442
Country of Origin
Mexico
Dimensions
Overall Height
6.75 in
Overall Width
15-5/8 in
Overall Length
19-13/16 in
Details
Body Material
Vitreous China
ADA Compliant
Yes
Bowl Shape
Rectangle
Mounting Type
Undermount
Collection
Verticyl
Color
Aspen Green
Application
Residential
Finish
Aspen Green
Standards
ADA Compliant, ASME A112.19.2/CSA B45.1
Item
Bathroom Sinks
Description
Embrace a sophisticated look with Verticyl, featuring vertical sides for a deep, geometric basin. An undermount installation allows this sink to seamlessly integrate into your bath or powder room design.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.