
Verticyl 42-1/2" rectangular undermount bathroom sink
Mfr # 8192-0
Zoro # G621666279
product price: $825.00
/ea
Free Shipping & Returns
Key Features
Mounting Type
Undermount
Bowl Shape
Rectangle
Collection
Verticyl
Body Material
Vitreous China
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8192-0
Zoro #
G621666279
UPC #
195711135780
Country of Origin
China
Dimensions
Overall Width
15-5/16 in
Overall Height
7-5/16 in
Overall Length
42-7/16 in
Details
Mounting Type
Undermount
Bowl Shape
Rectangle
Collection
Verticyl
Body Material
Vitreous China
ADA Compliant
Yes
Application
Residential
Finish
White
Item
Bathroom Sinks
Color
White
Standards
ADA Compliant, ASME A112.19.2/CSA B45.1
Description
Embrace a sophisticated look with the Verticyl rectangular undermount bathroom sink, which features geometric vertical sides and a 5-3/4"-deep basin. The undermount installation allows this sink to seamlessly integrate into your bathroom or powder room design.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.