Zoro Homepage

Verticyl Oval Undermount Bathroom Sink

  • Mfr # 2881-95

  • Zoro # G501199293


product price: $209.88
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Color
Ice Gray
Overall Length
19-1/8" (measured from the left outer rim to the right outer rim)
Overall Width
16"
Overall Height
6.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2881-95
Zoro #
G501199293
UPC #
650531858757
Country of Origin
Unknown

Dimensions

Overall Length
19-1/8" (measured from the left outer rim to the right outer rim)
Overall Width
16"
Overall Height
6.75 in.

Details

Body Material
Vitreous China
Color
Ice Gray
Application
Modern
Finish
Ice Grey
Bowl Shape
Oval
Collection
Verticyl
Number of Stations
1

Description

Embrace a sophisticated look with Verticyl, featuring vertical sides for a deep, geometric basin. An undermount installation allows this sink to seamlessly integrate into your bath or powder room design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.