Zoro Homepage

Verticyl Rectangle Under-Mount Bathro

  • Mfr # 2882-NY

  • Zoro # G8647430


product price: $258.60
/ea
Free Shipping & Returns

Key Features

Body Material
Vitreous China
Color
Dune
Overall Length
19-13/16" (measured from the left outer rim to the right outer rim)
Overall Width
15-5/8"
Overall Height
6.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2882-NY
Zoro #
G8647430
UPC #
885612026156
Country of Origin
China

Dimensions

Overall Length
19-13/16" (measured from the left outer rim to the right outer rim)
Overall Width
15-5/8"
Overall Height
6.75 in.

Details

Item
Verticyl Rectangle Under-Mount Bathro
Body Material
Vitreous China
Color
Dune
Application
Modern
Bowl Shape
Rectangular
Number of Stations
1
Collection
Verticyl
Finish
Dune

Description

Verticyl Rectangle Under-Mount Bathro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.