
Verticyl Rectangle Undermount Bathroom Sink
Mfr # 8189-95
Zoro # G901199923
product price: $258.63
/ea
Free Shipping & Returns
Key Features
Body Material
Vitreous China
Overall Length
17-1/8" (left to right of sink)
Overall Width
13-3/8"
Overall Height
7-3/16" (top to bottom of sink)
Application
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8189-95
Zoro #
G901199923
UPC #
885612816177
Country of Origin
Unknown
Dimensions
Overall Length
17-1/8" (left to right of sink)
Overall Width
13-3/8"
Overall Height
7-3/16" (top to bottom of sink)
Details
Body Material
Vitreous China
Application
Modern
Bowl Shape
Rectangular
Number of Stations
1
Collection
Verticyl
Finish
Ice Grey
Description
Embrace a sophisticated look with Verticyl, featuring vertical sides for a deep, geometric basin. An undermount installation allows this sink to seamlessly integrate into your bath or powder room design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.