Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verticyl Square Undermount Bathroom Sink

  • Mfr # 8188-95

  • Zoro # G801199993


product price: $258.63
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Undermount
Color
Grey
Overall Length
13-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8188-95
Zoro #
G801199993
UPC #
885612816085
Country of Origin
Unknown

Dimensions

Overall Length
13-1/16 in
Overall Width
13-1/4 in
Overall Height
7-3/16 in
Bowl Size
11-1/8 in x 11-13/16 in
Bowl Depth
5-1/8 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Vitreous China
Mounting Type
Undermount
Color
Grey
No. of Bowls
1
Bowl Shape
Square
ADA Compliant
Yes
Collection
Verticyl
Finish
Ice Gray
Standards
ASME A112.19.2; ANSI, ASME, CSA

Description

Embrace a sophisticated look with Verticyl, featuring vertical sides for a deep, geometric basin. An undermount installation allows this sink to seamlessly integrate into your bath or powder room design.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.