Zoro Homepage

Volute Bath Drain Trim In Oil-Rubbed Bronze

  • Mfr # 36361-2BZ

  • Zoro # G114539264


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Length - Drains
1.38 in
Color/Finish
Oil-Rubbed Bronze
Finish
Oil-Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36361-2BZ
Zoro #
G114539264
UPC #
195711082404
Country of Origin
Unknown

Dimensions

Length - Drains
1.38 in

Details

Color/Finish
Oil-Rubbed Bronze
Finish
Oil-Rubbed Bronze

Description

Complete the look of your Volute bath with Volute bath drain trim. Available in a range of finishes, the drain trim includes toe-tap drain with detachable drain strainer, drain flange, and overflow cover. Each piece easily snaps into place and removes effortlessly, so you can update the finish any time you want to update your bathroom's decor.


  • • Drain strainer easily unscrews for cleaning
  • • Includes drain flange, overflow cover, and toe-tap drain with strainer in your choice of finish
  • • Pairs with Volute baths (sold separately)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.