Zoro Homepage

VOLUTE DRAIN/OVERFLOW TRIM

  • Mfr # 36361-2MB

  • Zoro # G212374057


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Depth (In.)
4 in
Length
1.38 in
Width (In.)
11.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36361-2MB
Zoro #
G212374057
UPC #
195711082367
Country of Origin
Unknown

Dimensions

Depth (In.)
4 in
Length
1.38 in
Width (In.)
11.06 in

Details

Finish
Vibrant Brushed Moderne Brass

Description

Complete the look of your Volute bath with Volute bath drain trim. Available in a range of finishes, the drain trim includes toe-tap drain with detachable drain strainer, drain flange, and overflow cover. Each piece easily snaps into place and removes effortlessly, so you can update the finish any time you want to update your bathroomfts decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.